SPIRAL WOUND METAL GASKET,6 IN,316S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAL WOUND METAL GASKET,6 IN,316S

FLEXITALLIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R338
  • Mfr. Model # 38R338
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Green Band, Gray Stripe
  • Item Spiral Wound Metal Gasket
  • Inside Dia. 7-3/16"
  • Material of Construction 316SS and Flexible Graphite
  • Temp. Range (F) -150 to 842 Degrees
  • Outside Dia. 9-7/8"
  • Thickness 11/64"
  • Pipe Size 6"
  • Type ANSI class 300 lb. flange
  • Standards ASME B16.20
  • Winding 316SS with Flexible Graphite
  • Continuous Max. Temp. (F) 842 Degrees
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list