Skip Content
SPIRAL WOUND METAL GASKET,4 IN,304S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL WOUND METAL GASKET,4 IN,304S

FLEXITALLIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R279
  • Mfr. Model # 38R279
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Yellow Band, Gray Stripe
  • Includes Inner Ring
  • Inside Dia. 4-3/16"
  • Material of Construction 304SS and Flexible Graphite
  • Outside Dia. 6-7/8"
  • Item Spiral Wound Metal Gasket
  • Type ANSI class 150 lb. flange
  • Temp. Range (F) -320 to 842 Degrees
  • Thickness 11/64"
  • Standards ASME B16.20
  • Winding 304SS with Flexible Graphite
  • Pipe Size 4"
  • Continuous Max. Temp. (F) 842 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list