Skip Content
SPIRAL WOUND METAL GASKET,3 IN,304S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL WOUND METAL GASKET,3 IN,304S

FLEXITALLIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R278
  • Mfr. Model # 38R278
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Includes Inner Ring
  • Item Spiral Wound Metal Gasket
  • Colour Yellow Band, Gray Stripe
  • Inside Dia. 3-3/16"
  • Material of Construction 304SS and Flexible Graphite
  • Outside Dia. 5-3/8"
  • Temp. Range (F) -320 to 842 Degrees
  • Pipe Size 3"
  • Standards ASME B16.20
  • Thickness 11/64"
  • Continuous Max. Temp. (F) 842 Degrees
  • Type ANSI class 150 lb. flange
  • Winding 304SS with Flexible Graphite
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list