Skip Content
SPIRAL WOUND METAL GASKET,2-1/2IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAL WOUND METAL GASKET,2-1/2IN,3

FLEXITALLIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R334
  • Mfr. Model # 38R334
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Inside Dia. 3-1/4"
  • Colour Green Band, Gray Stripe
  • Material of Construction 316SS and Flexible Graphite
  • Item Spiral Wound Metal Gasket
  • Outside Dia. 5-1/8"
  • Temp. Range (F) -150 to 842 Degrees
  • Type ANSI class 300/400/600 lb. flange
  • Standards ASME B16.20
  • Winding 316SS with Flexible Graphite
  • Thickness 11/64"
  • Pipe Size 2-1/2"
  • Continuous Max. Temp. (F) 842 Degrees
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list