Skip Content
SPIRAL WOUND METAL GASKET,1 IN,304S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL WOUND METAL GASKET,1 IN,304S

FLEXITALLIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R284
  • Mfr. Model # 38R284
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Inside Dia. 1-1/16"
  • Temp. Range (F) -320 to 842 Degrees
  • Item Spiral Wound Metal Gasket
  • Material of Construction 304SS and Flexible Graphite
  • Includes Inner Ring
  • Outside Dia. 2-7/8"
  • Colour Yellow Band, Gray Stripe
  • Type ANSI class 300/400/600 lb. flange
  • Pipe Size 1"
  • Thickness 11/64"
  • Standards ASME B16.20
  • Continuous Max. Temp. (F) 842 Degrees
  • Winding 304SS with Flexible Graphite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list