Skip Content
SPIRAL WOUND METAL GASKET,1-1/4IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL WOUND METAL GASKET,1-1/4IN,3

FLEXITALLIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R319
  • Mfr. Model # 38R319
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Green Band, Gray Stripe
  • Inside Dia. 1-7/8"
  • Item Spiral Wound Metal Gasket
  • Material of Construction 316SS and Flexible Graphite
  • Outside Dia. 3"
  • Temp. Range (F) -150 to 842 Degrees
  • Type ANSI class 150 lb. flange
  • Pipe Size 1-1/4"
  • Thickness 11/64"
  • Standards ASME B16.20
  • Winding 316SS with Flexible Graphite
  • Continuous Max. Temp. (F) 842 Degrees
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list