Skip Content
SPIRAL ROLL,120G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL ROLL,120G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N297
  • Mfr. Model # 11N297
  • UNSPSC # 31191516
  • CATALOGUE PAGE # 580
  • Shipping Weight 0.02 lbs

Product Details

Use spiral rolls for grinding and polishing channels, fillets, radii and deburring small holes. Use cartridge rolls for flash removal, polishing or removing machine tool marks and edge breaking. 1/8 inch arbor hole.

Technical Specs

  • Length 1"
  • Item Spiral Roll
  • Arbor Hole 1/8"
  • Grit 120
  • Diameter 1/2"
  • Abrasive Material Aluminum Oxide
  • Backing Material X Weight Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list