SPIRAL ROLL,80G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SPIRAL ROLL,80G

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N293
  • Mfr. Model # 11N293
  • UNSPSC # 31191516
  • CATALOGUE PAGE # 580
  • Shipping Weight 0.005 lbs
Compare

Product Details

Use spiral rolls for grinding and polishing channels, fillets, radii and deburring small holes. Use cartridge rolls for flash removal, polishing or removing machine tool marks and edge breaking. 1/8 inch arbor hole.

Technical Specs

  • Item Spiral Roll
  • Length 1"
  • Grit 80
  • Diameter 3/8"
  • Arbor Hole 1/8"
  • Abrasive Material Aluminum Oxide
  • Backing Material X Weight Cloth

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list