Skip Content
SPIRAL PT TAP,PLUG,COBALT,SH47,3/8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL PT TAP,PLUG,COBALT,SH47,3/8-

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWP5
  • Mfr. Model # 5TWP5
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Spiral Point Tap
  • Tap Style Spiral Point
  • Standards ANSI
  • Shank Dia. 0.381"
  • Tap Finish Oxide
  • Tap Material Cobalt
  • Tap Dimension Type Inch
  • Tap Chamfer Plug
  • Tap Thread Type UNC
  • Tap Thread Size 3/8"-16
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2-15/16"
  • Thread Length 1-1/4"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list