SPIRAL NOTEBOOK  NUMBERED FIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAL NOTEBOOK NUMBERED FIELD

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR353N
  • Mfr. Model # 353N
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These 4-5/8 in x 7 in Books are made with a Polydura cover and wire-o binding. The Field pattern comes with numbered pages. 64 pages (32 sheets).

Technical Specs

  • Item All Weather Spiral Book with Numbered Pages
  • Sheet Size 4-5/8" x 7"
  • Cover Material Polydura
  • Binding Side-Spiral Wire O
  • Number of Sheets 32
  • Rule Field, Numbered Pages
  • Paper Weight 32 lbs.
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list