SPIRAL NOTEBOOK  METRIC GRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPIRAL NOTEBOOK METRIC GRID

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR383
  • Mfr. Model # 383
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This book comes with 4 5/8 in x 7 in size pages and a Polydura cover and wire-o binding. 64 pages (32 sheets). Books fit the No. C980 Cover.

Technical Specs

  • Item All Weather Notebook
  • Sheet Size 4-5/8" x 7"
  • Number of Sheets 32
  • Binding Side-Spiral Wire O
  • Cover Material Polydura
  • Cover Color Yellow
  • Paper Color White
  • Rule Metric Grid
  • Paper Weight 32 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list