Skip Content
SPIRAL NOTEBOOK  METRIC FIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL NOTEBOOK METRIC FIELD

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR363
  • Mfr. Model # 363
  • UNSPSC # 14111514
  • CATALOGUE PAGE # 2154
  • Shipping Weight 0.2 lbs

Product Details

This book comes with 4-5/8 in x 7 in size pages and a Polydura cover and wire-o binding. 64 pages (32 sheets). Books fit the No. C980 Cover.

Technical Specs

  • Cover Material Polydura
  • Sheet Size 4-5/8" x 7"
  • Binding Side Spiral Notebook
  • Number of Sheets 32
  • Rule Metric Field
  • Includes Inch Ruler Printed on Back Cover
  • Item All Weather Book
  • Paper Weight 32 lbs.
  • Paper Color White
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list