Skip Content
SPIRAL FOLDING RING ANCHOR, 10 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL FOLDING RING ANCHOR, 10 IN.

VORTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N501
  • Mfr. Model # 12N501
  • UNSPSC # 31162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Orange
  • Dia. 3-3/8"
  • Finish Painted
  • Item Spiral Folding Ring Anchor
  • Length 10"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list