Skip Content
SPIRAL FLUTE TAP,BOTTOM,COBALT,SH47 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL FLUTE TAP,BOTTOM,COBALT,SH47

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWR1
  • Mfr. Model # 5TWR1
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Standards ANSI
  • Shank Dia. 0.141"
  • Tap Finish Oxide
  • Tap Material Cobalt
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNC
  • Tap Thread Size #6-32
  • Tap Grouping Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2"
  • Thread Length 11/16"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list