Skip Content
SPIRAL FLUTE TAP,BOTTOM,COBALT,SH47 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL FLUTE TAP,BOTTOM,COBALT,SH47

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWR0
  • Mfr. Model # 5TWR0
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Shank Dia. 0.141"
  • Standards ANSI
  • Tap Finish Oxide
  • Tap Material Cobalt
  • Tap Dimension Type Inch
  • Tap Thread Type UNC
  • Tap Chamfer Bottoming
  • Tap Grouping Tap
  • Tap Thread Size #5-40
  • Number of Pieces 1
  • Overall Length 1-15/16"
  • Number of Flutes 3
  • Thread Length 5/8"
  • Pitch Diameter Limit H2
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list