Skip Content
SPIRAL FLUTE TAP,BOTTOM,COBALT,7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL FLUTE TAP,BOTTOM,COBALT,7/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TWT2
  • Mfr. Model # 5TWT2
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Spiral Flute Tap
  • Tap Style Spiral Flute
  • Standards ANSI
  • Shank Dia. 0.323"
  • Tap Material Cobalt
  • Tap Finish Oxide
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNF
  • Tap Grouping Tap
  • Tap Thread Size 7/16"-20
  • Number of Flutes 3
  • Overall Length 3-5/32"
  • Number of Pieces 1
  • Thread Length 1-7/16"
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list