Skip Content
Discontinued with Replacement
SPIRAL FLUTE TAP BOTTOM 7/8 14 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPIRAL FLUTE TAP BOTTOM 7/8 14 UNF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304-2732616
  • Mfr. Model # 8304-2732616
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 410.06 lbs
Suggested Replacement Product
TAP 7/8 - 14 H4 4F SEMI-BOTT VT-SFT

Price: NA

Product Details

EM-SS(R) Gun Tap. Spiral flute taps for blind holes. Modified bottoming chamfer 2-1/2 to 3-1/2 pitches. Spiral flute geometry pulls chips out of the hole during tapping.

Technical Specs

  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Tap Finish Oxide
  • Tap Thread Type UNF
  • Number of Flutes 4
  • Overall Length 4-11/16"
  • Number of Pieces 1
  • Item Tap
  • Pitch Diameter Limit H4
  • Thread Length 23/32"
  • Standards ANSI
  • Tap Style Spiral Flute
  • Thread Direction Right Hand
  • Shank Dia. 0.697"
  • List Number 8304
  • Tap Material High Speed Steel
  • Tap Thread Size 7/8"-14
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list