Skip Content
SPIRAL FLUTE TAP BOTTOM 5/16 18 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL FLUTE TAP BOTTOM 5/16 18 UNC

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305040
  • Mfr. Model # GT305040
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.75 lbs

Product Details

High performance spiral flute semi-bottoming tap for blind holes. TiCN coating. Size 5/16-18, 3 flutes.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNC
  • Tap Finish TiCN
  • Item Tap
  • Number of Flutes 3
  • Number of Pieces 1
  • Thread Length 31/64"
  • Overall Length 2-23/32"
  • Standards ANSI
  • Tap Style Spiral Flute
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number GT30
  • Tap Material High Speed Steel
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list