Skip Content
Discontinued with Replacement
SPIRAL FLUTE TAP BOTTOM 5/16 18 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPIRAL FLUTE TAP BOTTOM 5/16 18 UNC

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304TC2733560
  • Mfr. Model # 8304TC2733560
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.07 lbs
Suggested Replacement Product
TAP 5/16-18H3 3F SEM-BO VT-SFT TICN

Price: NA

Product Details

EM-SS(R) Gun Tap. Spiral flute taps for blind holes. Modified bottoming chamfer 2-1/2 to 3-1/2 pitches. Spiral flute geometry pulls chips out of the hole during tapping.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Finish TiCN
  • Tap Thread Type UNC
  • Overall Length 2-23/32"
  • Tap Style Spiral Flute
  • Number of Pieces 1
  • Item Tap
  • Number of Flutes 3
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Length 15/32"
  • Thread Direction Right Hand
  • List Number 8304TC
  • Shank Dia. 0.318"
  • Tap Material High Speed Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list