Skip Content
SPIRAL FLUTE TAP BOTTOM 5/16 18 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPIRAL FLUTE TAP BOTTOM 5/16 18 UNC

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304-2733266
  • Mfr. Model # 8304-2733266
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.09 lbs

Product Details

EM-SS(R) Gun Tap. Spiral flute taps for blind holes. Modified bottoming chamfer 2-1/2 to 3-1/2 pitches. Spiral flute geometry pulls chips out of the hole during tapping.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNC
  • Tap Finish Oxide
  • Item Tap
  • Number of Flutes 3
  • Tap Style Spiral Flute
  • Thread Length 15/32"
  • Overall Length 2-23/32"
  • Number of Pieces 1
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Shank Dia. 0.318"
  • List Number 8304
  • Tap Material High Speed Steel
  • Tap Thread Size 5/16"-18
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list