Skip Content
Discontinued with Replacement
SPIRAL FLUTE TAP BOTTOM 3/4 16 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPIRAL FLUTE TAP BOTTOM 3/4 16 UNF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304TC2733507
  • Mfr. Model # 8304TC2733507
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 301.66 lbs
Suggested Replacement Product
TAP 3/4 - 16 H3 4F SEMI-BOTT VT-SFT

Price: NA

Product Details

EM-SS(R) Gun Tap. Spiral flute taps for blind holes. Modified bottoming chamfer 2-1/2 to 3-1/2 pitches. Spiral flute geometry pulls chips out of the hole during tapping.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Finish TiCN
  • Tap Thread Type UNF
  • Tap Style Spiral Flute
  • Item Tap
  • Overall Length 4-1/4"
  • Number of Flutes 4
  • Number of Pieces 1
  • Thread Length 19/32"
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Shank Dia. 0.590"
  • List Number 8304TC
  • Tap Material High Speed Steel
  • Tap Grouping Tap
  • Tap Thread Size 3/4"-16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list