Skip Content
SPIRAL FLUTE TAP BOTTOM 10 32 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL FLUTE TAP BOTTOM 10 32 UNF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305052
  • Mfr. Model # GT305052
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.25 lbs

Product Details

High performance spiral flute semi-bottoming tap for blind holes. TiCN coating. Size 10-32, 3 flutes.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNF
  • Tap Finish TiCN
  • Item Tap
  • Overall Length 2-3/8"
  • Number of Pieces 1
  • Tap Style Spiral Flute
  • Thread Length 15/32"
  • Number of Flutes 3
  • Standards ANSI
  • Thread Direction Right Hand
  • Shank Dia. 0.194"
  • List Number GT30
  • Tap Material High Speed Steel
  • Tap Grouping Tap
  • Tap Thread Size #10-32
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list