Discontinued with Replacement
SPIRAL FLUTE TAP BOTTOM 1/4 28 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPIRAL FLUTE TAP BOTTOM 1/4 28 UNF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304TC2733565
  • Mfr. Model # 8304TC2733565
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.76 lbs
Suggested Replacement Product
TAP 1/4-28H3 3F SEM-BOT VT-SFT TICN

Your Price: NA

Product Details

EM-SS(R) Gun Tap. Spiral flute taps for blind holes. Modified bottoming chamfer 2-1/2 to 3-1/2 pitches. Spiral flute geometry pulls chips out of the hole during tapping.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Finish TiCN
  • Tap Chamfer Bottoming
  • Tap Thread Type UNF
  • Item Tap
  • Number of Flutes 3
  • Overall Length 2-1/2"
  • Number of Pieces 1
  • Thread Length 23/64"
  • Tap Style Spiral Flute
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • Shank Dia. 0.255"
  • List Number 8304TC
  • Tap Material High Speed Steel
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list