Skip Content
Discontinued with Replacement
SPIRAL FLUTE TAP BOTTOM 1/4 28 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SPIRAL FLUTE TAP BOTTOM 1/4 28 UNF

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WID8304-2956029
  • Mfr. Model # 8304-2956029
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.46 lbs
Suggested Replacement Product
TAP 1/4-28H3 3F SEMI-BOT VT-SFT OX

Price: NA

Product Details

EM-SS(R) Gun Tap. Spiral flute taps for blind holes. Modified bottoming chamfer 2-1/2 to 3-1/2 pitches. Spiral flute geometry pulls chips out of the hole during tapping.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Finish Oxide
  • Tap Thread Type UNF
  • Item Tap
  • Thread Length 23/64"
  • Number of Flutes 3
  • Number of Pieces 1
  • Overall Length 2-1/2"
  • Tap Style Spiral Flute
  • Standards ANSI
  • Pitch Diameter Limit H3
  • Thread Direction Right Hand
  • List Number 8304
  • Shank Dia. 0.255"
  • Tap Material High Speed Steel
  • Tap Thread Size 1/4"-28
  • Tap Grouping Tap

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list