SPIRAL FLUTE TAP BOTTOM 1/4 20 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAL FLUTE TAP BOTTOM 1/4 20 UNC

WIDIA GTD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDGT305038
  • Mfr. Model # GT305038
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.52 lbs

Product Details

High performance spiral flute semi-bottoming tap for blind holes. TiCN coating. Size 1/4-20, 3 flutes.

Technical Specs

  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Tap Thread Type UNC
  • Tap Finish TiCN
  • Number of Flutes 3
  • Item Tap
  • Number of Pieces 1
  • Overall Length 2-1/2"
  • Tap Style Spiral Flute
  • Thread Length 7/16"
  • Standards ANSI
  • Thread Direction Right Hand
  • List Number GT30
  • Shank Dia. 0.255"
  • Tap Material High Speed Steel
  • Tap Thread Size 1/4"-20
  • Tap Grouping Tap
  • Pitch Diameter Limit Not Rated

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list