Skip Content
SPIRAL BAND 1X1 A/O 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAL BAND 1X1 A/O 120

MERIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRNM96177
  • Mfr. Model # M96177
  • UNSPSC # 31191519
  • CATALOGUE PAGE # 579
  • Shipping Weight 0.005 lbs

Product Details

Merit aluminum oxide spiral band is a spiral construction which avoids shadow marks and provides smooth cutting action. Fast cutting and removes the toughest metal and sleeves are easily removed and replaced.

Technical Specs

  • Width 1"
  • Grit 120
  • Diameter 1"
  • Item Spiral Bands
  • Max. RPM 18,000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list