Skip Content
SPIRAL BAND,1/2 IN D,GRIT 80,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SPIRAL BAND,1/2 IN D,GRIT 80,1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11N313
  • Mfr. Model # 11N313
  • UNSPSC # 31191507
  • CATALOGUE PAGE # 580
  • Shipping Weight 0.005 lbs

Product Details

Fast cutting spiral bands remove tough material. Achieve close tolerances when finishing curved, contoured or hard-to-reach areas. Maximum RPM is determined by maximum RPM rating of expanding drum. Use rubber drums to provide backing support for spiral bands.

Technical Specs

  • Item Spiral Band
  • Grit 80
  • Width 1/2"
  • Max. RPM 30,000
  • Diameter 1/2"
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list