SPIRAFLEX YELLOW 2-1/2X300FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAFLEX YELLOW 2-1/2X300FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20012470
  • Mfr. Model # 20012470
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1840
  • Shipping Weight 187.2 lbs

Product Details

Layflat vinyl discharge water hose, 2 1/2 in.es inside diameter, working pressure maximum 200 PSI.

Technical Specs

  • Colour Yellow
  • Max. Temp. 66 Degrees C
  • Item Discharge Water Hose
  • Length 300 ft.
  • Inside Dia. 2-1/2"
  • Outside Dia. 2.88"
  • Reinforcement Synthetic Fabric
  • Tube Material Nitrile Rubber
  • Max. Pressure 202 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list