SPIRAFLEX RED 1-1/2X300FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAFLEX RED 1-1/2X300FT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20012500
  • Mfr. Model # 20012500
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1840
  • Shipping Weight 68.7 lbs

Product Details

Layflat vinyl discharge water hose, 1 1/2 in.es inside diameter, working pressure maximum 150 PSI.

Technical Specs

  • Colour Red
  • Inside Dia. 1-1/2"
  • Length 300 ft.
  • Outside Dia. 1.71"
  • Max. Temp. 66 Degrees C
  • Item Discharge Water Hose
  • Max. Pressure 152 PSI
  • Tube Material Nitrile Rubber
  • Reinforcement Spiral Synthetic Yarn, One Layer Longitudinal Synthetic Yarn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list