Skip Content
SPIRAFLEX BLUE 1-1/2X300FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPIRAFLEX BLUE 1-1/2X300FT

GOODYEAR ENGINEERED PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20069152
  • Mfr. Model # 20069152
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1840
  • Shipping Weight 54.9 lbs

Product Details

Layflat vinyl discharge water hose, 1-1/2 in.es inside diameter, working pressure maximum 90 PSI.

Technical Specs

  • Colour Blue
  • Item Discharge Water Hose
  • Inside Dia. 1-1/2"
  • Length 300 ft.
  • Tube Material Nitrile/PVC
  • Outside Dia. 1.67"
  • Reinforcement Synthetic Fabric
  • Max. Temp. 66 Degrees C
  • Max. Pressure 90 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list