SPIRAFLEX BLACK HD WATER DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIRAFLEX BLACK HD WATER DISCHARGE

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XIH20466364
  • Mfr. Model # 20466364
  • UNSPSC # 40142000
  • CATALOGUE PAGE # 1840
  • Shipping Weight 130.0 lbs

Product Details

Spiraflex(R) black (super-duty) MSHA. For petrochemical, oil and gas drilling: jetting and pump discharge: storage tank cleaning and sewer cleaning.

Technical Specs

  • Colour Black
  • Inside Dia. 6"
  • Item Spiraflex HD Water Discharge
  • Length 100 ft.
  • Max. Temp. 81 Degrees C
  • Outside Dia. 6.13"
  • Tube Material Nitrile/PVC
  • Max. Pressure 150 PSI
  • Reinforcement Through-The-Weave Fabric Reinforcement

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list