Skip Content
SPINNER HAND K26 W/BULB AUGER CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPINNER HAND K26 W/BULB AUGER CABLE

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG59812
  • Mfr. Model # 59812
  • UNSPSC # 47131815
  • CATALOGUE PAGE # 271
  • Shipping Weight 6.55 lbs

Product Details

Model K-26 hand spinner. Slip-resistant cullet chuck that clasps/unclasps cable with the flick-of-the-wrist. 5/16 inch x 25 feet hollow core cable with bulb head auger. Rotary molded plastic drum.

Technical Specs

  • Item K-26 Hand Spinner
  • Features Open Drum Design That Permits Access to Cable and Allows Application of Ridgid(R) Cable Rust Inhibitor, Slip-Resistant Collet Chuck That Grips Cable With the Flick-Of-The-Wristrotary Molded Plastic Drum That Won'T Rust or Dent - Cleans Easily
  • Cable Dia. (In.) 5/16"
  • Cable Length (Ft.) 25 ft.
  • Includes 25 ft. Hollow Core Cable With Bulb Auger to Clean Drain Lines Up to 1-1/2"
  • Handle Type Cast Aluminium Ribbed
  • Drum Material Rotary Molded Plastic
  • Cable Type Hollow Core With Bulb Auger
  • Chuck Type Slip-Resistant Collet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list