Skip Content
SPINDLE SQUARE RANGE .125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPINDLE SQUARE RANGE .125

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA649-5
  • Mfr. Model # 649-5
  • UNSPSC # 41111630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features 3/8" Shank Dia, 4" Between Contact Points
  • Graduations 0.0005"
  • Dial Reading 0-100
  • Includes Assembled Spindle Square w/2 Indicators
  • Item Spindle Square w/Indicators
  • Range 1"
  • Range per Revolution 0.100"
  • Bearing Type Jeweled
  • Dial Size 2.250"
  • Reading Continuous
  • Dial Color White
  • Bezel Lock Yes
  • Contact Point Dia. 1/4"
  • AGD No. AGD 2
  • Long Form Calibration Certificate No
  • Back Type Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list