SPINDLE SOCKET CLEANING TOOL,30 TAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SPINDLE SOCKET CLEANING TOOL,30 TAP

ADVANTAGE PLUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16N199
  • Mfr. Model # 16N199
  • UNSPSC # 23152201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes Plastic Handle With Wool Cleaning Strips
  • Application Cleans Spindle Sockets With Twist Of The Hand While Spindle Is Stationary
  • Capacity 30 T
  • Item Spindle Socket Cleaning Tool
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list