SPINDLE REEL STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPINDLE REEL STAND

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE684
  • Mfr. Model # 684
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 1396
  • Shipping Weight 46.0 lbs

Product Details

Reel stand spindle, capacity 5000 pounds, for use with GLE683, 2 3/8 inches diameter, 76 inches long.

Technical Specs

  • Capacity (Lb.) 5,000
  • For Use With 5C649
  • Item Reel Stand Spindle
  • Width (In.) 76
  • Material Tempered Steel
  • Spindle Dia. (In.) 2-3/8
  • Features Steel Spindles With Grooves to Fit Reel Stand Rollers
  • Type Reel Stand
  • Number of Spindles 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list