Skip Content
SPINDLE 7X7/8IN 100-PACK AZ60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPINDLE 7X7/8IN 100-PACK AZ60

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48541
  • Mfr. Model # 48541
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 590
  • Shipping Weight 10.46 lbs

Product Details

Spindle pack of zircona fibre discs. 7x7/8, 60 grit, 100 per pack.

Technical Specs

  • Grit 60
  • Item Zirconia Resin Fibre Disc
  • Grade Medium
  • Max. RPM 8600
  • Series Premium
  • Disc Dia. 7"
  • Abrasive Material Zirconia
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List