Skip Content
SPINDLE 5X7/8IN 100-PACK A50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPINDLE 5X7/8IN 100-PACK A50

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW48510
  • Mfr. Model # 48510
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 590
  • Shipping Weight 4.98 lbs

Product Details

Spindle pack of aluminum oxide fibre discs. 5x7/8, 50 grit, 100 per pack.

Technical Specs

  • Grit 50
  • Grade Medium
  • Item Resin Fibre Disc
  • Series Premium
  • Max. RPM 12,200
  • Disc Dia. 5"
  • Backing Material Heavy-duty Vulcanized Fibre
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List