SPINDLE 100IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPINDLE 100IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE657
  • Mfr. Model # 657
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 1396
  • Shipping Weight 89.0 lbs

Product Details

Reel stand spindle, width 100 in, spindle dia 3 1/2 in, material steel, green finish, capacity 7500 lb, for use with GLE656, GLE683, GLE687 reel stands.

Technical Specs

  • Finish Green
  • For Use With GLE683, GLE687, GLE656 Reel Stands
  • Capacity (Lb.) 7,500
  • Material Steel
  • Item Reel Stand Spindle
  • Width (In.) 100
  • Spindle Dia. (In.) 3-1/2
  • Features Steel Spindles With Grooves to Fit Reel Stand Rollers
  • Type Reel Stand
  • Number of Spindles 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list