SPIN AND DRIVE SET, 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPIN AND DRIVE SET, 9 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UBE7
  • Mfr. Model # 1UBE7
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Application Quick Change From Drill Bit To Driver Bit
  • For Use With Power Drill
  • Item Spin and Drive Set
  • Length (In.) -
  • Includes Yoke and Fork Body, Phillips Style Screw Bits (#1, #2, #3), Drills (#6, #8, #10, #12)
  • Number of Pieces 9
  • Material Steel And Aluminum
  • Type 9 Piece
  • Socket Sizes (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list