SPILL RESPONSE SIGN, 38X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL RESPONSE SIGN, 38X22

SPILKLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPKSRS100
  • Mfr. Model # SRS100
  • UNSPSC # 55121700
  • CATALOGUE PAGE # 2690
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Yellow
  • For Use With Spill Kits
  • Height 38"
  • Length 22"
  • Material Plastic
  • Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list