Skip Content
SPILL PROTECTOR DRAIN COVER-48X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL PROTECTOR DRAIN COVER-48X48

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4348SP
  • Mfr. Model # 4348SP
  • UNSPSC # 40141739
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Spill Protector(TM) Drain Cover
  • Length 48"
  • Colour Red
  • Material Urethane
  • Thickness 1/4"
  • Width 48"
  • Standards EPA, SPCC and NPDES
  • Diameter Not Round. No Diameter.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list