Skip Content
SPILL PROTECTOR DRAIN COVER-18X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL PROTECTOR DRAIN COVER-18X18

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC4318SP
  • Mfr. Model # 4318SP
  • UNSPSC # 40141739
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Colour Red
  • Item Spill Protector(TM) Drain Cover
  • Length 18"
  • Material Urethane
  • Width 18"
  • Thickness 1/4"
  • Diameter Not Round. No Diameter.
  • Standards EPA, SPCC and NPDES

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list