Skip Content
SPILL PALLET P4 FLEXIBLE, NO DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL PALLET P4 FLEXIBLE, NO DRAIN

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1341
  • Mfr. Model # 1341
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2694
  • Shipping Weight 52.0 lbs

Technical Specs

  • Colour Yellow
  • Height 6"
  • Item 4 Drum without Drain
  • Length 56"
  • Material Polyethylene
  • Spill Capacity 66 gal.
  • Width 25"
  • Number of Drums 4
  • Includes Grating, corrugated support system, flexible sump
  • Standards EPA 40 CFR 264.175, SPCC
  • Drain Included No
  • Modular / Nonmodular Nonmodular
  • Spill Containment Type Spill Containment Pallets
  • Covered/Uncovered Uncovered
  • Spill Containment Load Capacity 2,400 lbs.
  • Spill Containment Opening Type No Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list