SPILL PALLET 4 DRUM 128.9 GALS CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL PALLET 4 DRUM 128.9 GALS CAP

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORSC-DP4
  • Mfr. Model # SC-DP4
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Colour Yellow/Blue
  • Item Drum Spill Containment Pallet
  • Material High Density Polyethylene
  • Height 17"
  • Length 52"
  • Spill Capacity 128 gal.
  • Width 52"
  • Number of Drums 4
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Spill Containment Type Spill Containment Pallets
  • Covered/Uncovered Uncovered
  • Spill Containment Load Capacity 5,000 lbs.
  • Spill Containment Opening Type No Cover

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list