Skip Content
SPILL MAGNET 12 INCH DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SPILL MAGNET 12 INCH DIAMETER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY96229
  • Mfr. Model # 96229
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Yellow
  • Item Magnetic Drain Cover
  • Material Vinyl
  • Thickness 1/3 - 1/4"
  • Diameter 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list