Skip Content
SPILL KT UNIV SORBENT W/DRN CVR 17L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL KT UNIV SORBENT W/DRN CVR 17L

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSK-UHND-D
  • Mfr. Model # SK-UHND-D
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2684
  • Shipping Weight 9.45 lbs

Product Details

Universal spill kit will absorb most hazardous chemicals (acids, caustics, solvents, oils and fuels). Includes one sock, ten pads, three disposal bags, and one instruction booklet in a nylon carry bag and drain cover. Sorbent capacity, 17 L.

Technical Specs

  • Item Spill Busters(TM) Haz-Mat Premium
  • Colour Yellow
  • Includes 1 Hazmat Socks (3" X 10'), 10 Hazmat (17" X 19" X Double Weight), 3 Disposal Bags (20" X 24"), 1 Neoprene Drain Cover (36" X 36" X 1/16"), 1 Instruction Booklet
  • Container Type Bag
  • Volume Absorbed Per Pkg. 3.7 gal.
  • Standards n/a
  • Container Capacity 3.7 gal.