Skip Content
SPILL KIT UNIVERSAL SORBENT 45L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL KIT UNIVERSAL SORBENT 45L

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSK-U14
  • Mfr. Model # SK-U14
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2683
  • Shipping Weight 21.67 lbs

Product Details

Universal spill kit will absorb most hazardous chemicals (acids, caustics, solvents, oils and fuels). Includes 5 socks, 5 pillows, 1 pair nitrile gloves, 1 pair safety goggles, 3 disposal bags, and 1 instruction booklet in a polyethylene pail.

Technical Specs

  • Item Spill Busters(TM) Haz-Mat Premium
  • Colour Yellow
  • Includes 5 Hazmat Socks (3" X 4'), 5 Hazmat Pillows (12" X 13"), 1 Pair Nitrile Gloves, 1 Pair Goggles, 3 Disposal Bags (20" X 24") With Ties 1 Instruction Book
  • Container Type Spill Kit
  • Standards n/a
  • Volume Absorbed Per Pkg. 9.9 gal.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list