Skip Content
SPILL KIT UNIVERSAL SORBENT 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL KIT UNIVERSAL SORBENT 20L

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSK-U5
  • Mfr. Model # SK-U5
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2684
  • Shipping Weight 30.0 lbs

Product Details

Oil spill kit will absorb oils, fuel, and solvents, but will not absorb water (hydrophobic). Includes five socks, one pair nitrile gloves, one pair safety goggles, two disposal bags, and one instruction booklet in a 5-gallon polyethylene pail.

Technical Specs

  • Item Spill Busters(TM) Haz-Mat Premium
  • Container Type Spill Kit
  • Includes 5 Hazmat Socks (3" X 4'), 1 Pair Nitrile Gloves, 2 Disposal Bags (20" X 24") With Ties, 1 Pair Goggles, 1 Instruction Book
  • Colour Yellow
  • Standards n/a
  • Volume Absorbed Per Pkg. 4.4 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list