SPILL KIT, UNIVERSAL, 17L CAP, NYLON BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILL KIT, UNIVERSAL, 17L CAP, NYLON BAG

CAN-ROSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BIGSK-UHND
  • Mfr. Model # SK-UHND
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2684
  • Shipping Weight 4.9 lbs

Product Details

Universal spill kit will absorb most hazardous chemicals (acids, caustics, solvents, oils and fuels). Includes one sock, ten pads, three disposal bags, and one instruction booklet in a nylon carry bag. Sorbent capacity, 17 L.

Technical Specs

  • Item Spill Busters(TM) Haz-Mat Premium
  • Colour Yellow
  • Container Type Bag
  • Includes 1 Hazmat Socks (3" X 10'), 10 Hazmat (17" X 19" X Double Weight), 3 Disposal Bags (20" X 24"), 1 Instruction Booklet
  • Standards n/a
  • Volume Absorbed Per Pkg. 3.7 gal.
  • Container Capacity 3.7 gal.