Skip Content
SPILL KIT SMALL LAB FOR CAUSTICS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SPILL KIT SMALL LAB FOR CAUSTICS

SPILKLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPKCSKLSK3ALK
  • Mfr. Model # CSKLSK3ALK
  • UNSPSC # 47131905
  • CATALOGUE PAGE # 2690
  • Shipping Weight 10.0 lbs

Product Details

Small lab spill kit for caustics. Includes: 2 each 0.9 kg Hazkleen CST powder with colour indicator, 2 universal sorbent pads, 1 pair nitrile gloves, 1 pair safety goggles, 1 scoop and brush, 3 disposal bags, 1 instruction guide, 1 red plastic case 12 inch x 16 inch x 3-1/2 inch.

Technical Specs

  • Item Small Lab Spill Kit for Caustics
  • Includes 2 .9Kg Hazkleen Cst Powder With Color Indicator, 2 Universal Sorbent Pads, 1 Pair Gloves, 1 Pair Goggles, 1 Scoop and Brush, 3 Disposal Bags, 1 Instruction Guide
  • Container Type Spill Kit
  • Container Size 15" W, 4" H, 17" L

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list